missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Non-valved Panel Mount Coupling

Ideal for pressure and vacuum applications

Brand:  Cole-Parmer™ 31413-17

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497283

  • 243.00 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specifications

Specifications

Yes
Quick-Disconnect x Barb Coupling Body
82°C
-40°C
Autoclave or Ethylene Oxide (ETO)
Brass
250psi
-40°F
1/4 in.
1/4 in.
Videos