missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ NS6 Non-spill Quick Disconnect with Compression Connection

Virtually eliminate any loss of product with this leak-free design

Brand:  Cole-Parmer™ 31603-25

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497333

  • 208.00 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Less than 0.10mL spillage.
  • One-hand operation.
  • Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
  • For a complete fitting, order one body and one insert.
  • All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specifications

Specifications

Quick-Disconnect x Compression Connection
Non-Spill Quick-Disconnect x Compression Fitting
71°C
0°C
3/8 in.
Ethylene Oxide (ETO) or Gamma
Polypropylene
120psi
32°F
3/8 in.
3/8 in. Quick Disconnect
Videos