missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Quick-Disconnect Panel-Mount Hose Barb

Ideal for use with gases or liquids

Brand:  Cole-Parmer™ 31403-62

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497203

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specifications

Specifications

Quick-Disconnect x Barb
5.1 cm
250 psi
-40°F
1/4 in.
1/4 in.
Brass
Quick-Disconnect Panel-Mount Hose Barb Body
82°C
-40°C
1/4 in.
Videos
Documents