missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Sanitary Connector, PC Sleeve, Single-Cycle
Designed for media manufacturing, cell harvesting, bio-reactor feeding, pilot plant facilities, pharmaceutical production and any application using flexible bio-bag
2605.00 SEK - 4435.00 SEK
Specifications
Product Type | Sanitary Connector, PC Sleeve, Single Cycle x Barb Connector, 1/2 in. |
---|---|
Description | Sanitary x Barb |
Material | Polysulfone |
Hose Barb | 3/4 in. |
Sterilization Method | Autoclave, gamma, or steam-in-place (SIP) |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15477373
|
Cole-Parmer™
31604-18 |
3/4 in. |
4435.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
15497373
|
Cole-Parmer™
31604-22 |
3/4 in. x 1-1/2 in. |
2605.00 SEK
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
- Disposable single cycle sleeve.
- Save time and money on cleaning.
- Eliminates dead legs where bacteria can grow.
- Connects to most bio-bag connections.
- Steam-through connections will transform your steam-in place (SIP) process by making the connections cleaner, faster and easier.
- Innovative product design allows for a one-step process for sterilization and media transfer while eliminating dead spots, reducing the number of connections and eliminating the need for a laminar flow hood.
- The terminations on the fittings are set to industry standards for bio-reactors and popular sizes of flexible tubing, speeding the adaptation to existing systems and processes.
- Tear-away sleeve protects the fitting from actuation prior to complete sterilization.
- The polysulfone body and silicone membrane materials meet requirements of USP Class VI, and physicochemical tests.
Specifications
Sanitary Connector, PC Sleeve, Single Cycle x Barb Connector, 1/2 in. | |
Polysulfone | |
Autoclave, gamma, or steam-in-place (SIP) |
Sanitary x Barb | |
3/4 in. |