missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Sixtube™ Polypropylene Male Coupling Body

Easily handle multiple tubing lines in processes that require connection and reconnection. Multiline couplings simplify the manual steps in your process for quick transfers and minimize your down time.

Brand:  Cole-Parmer™ 31051-13

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497003

  • 302.00 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Twin Tube™ series: With two lines in one fitting, you can connect or disconnect with the push of a button
  • Each line is capable of independently handling anything from vacuum to 120psi
  • oupling allows rotation of both tubing lines to prevent kinking.
  • Available with hose barb connections only
  • Sixtube™ series: With a single connector, control six different lines
  • Efficient thumblatch design allows quick disconnecting with optional shutoff
Specifications

Specifications

Quick-Disconnect Connection
1/8 in.
Coupling Body, Six-Line
1/8 in.
Polypropylene
120 psi
Videos