missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Cryostore™ T314-481 Series Storage Boxes
Simport™ Scientific Cryostore™ T314-481 Series Storage Boxes for internally and externally threaded vials.
POA
Specifications
Holds | 81 (3 to 4 mL Cryogenic Tubes) |
---|---|
Type | Storage Box |
Quantity | 12/cs. |
Material | Polycarbonate |
Dimensions (L x W x H) | 133 x 133 x 81 mm |
Description
- Made of polycarbonate
- Transparent cover with numeric grid
- Vented for drainage, stackable
- Resistant to temperatures between +121°C to −196°C, but should only be used in the gas phase of liquid nitrogen
- Autoclavable
Specifications
81 (3 to 4 mL Cryogenic Tubes) | |
12/cs. | |
133 x 133 x 81 mm |
Storage Box | |
Polycarbonate |