missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Cutstar Medium Duty Cut Protection Gloves
Click to view available options
Size:
7
8
9
10
Description
- Liner constructed with high performance fibers, using Techcor™ Knitting Technology
- Plastoprene dots on palm and fingers enhance grip capabilities
- Protection against cuts and abrasions
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | PVC |
Color | White |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | Synthetic Fiber |
Size | 10 |
EN388 Standard | 3X42B |
For Use With (Application) | Assembly |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'