missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyanide, standard solution, Specpure™ CN|- 1000μg/mL, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
500 mL
Description
Cyanide, standard solution is used to dissolve metals and their ores. It is also used in clinical chemistry and in waste water treatment facilities to determine the concentration of dissolved and particulate materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 100 mL |
Color | Colorless |
Concentration or Composition (by Analyte or Components) | CN: 1000μg/mL |
Odor | Odorless |
Density | 1g/cm3 at 20°C |
Solubility | Miscible with water |
Physical Form | Liquid |
Chemical Name or Material | Cyanide, Standard Solution |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'