Läs mer
Cyclopropanecarboxamide, 98%
Beskrivning
Cyclopropanecarboxamide is used in the preparation of 2-(cyclopropanecarbonyl-amino)-but-2-enoic acid by reacting with 2-oxo-butyric acid.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Cyclopropanecarboxamide is used in the preparation of 2-(cyclopropanecarbonyl-amino)-but-2-enoic acid by reacting with 2-oxo-butyric acid.
Solubility
Insoluble in water.
Notes
Incompatible with strong oxidizing agents, strong acids and bases, strong reducing agents, acid chlorides and acid anhydrides.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Cyclopropanecarboxamide |
| Smältpunkt | 122°C to 126°C |
| Kvantitet | 10 g |
| Beilstein | 1924346 |
| Löslighetsinformation | Insoluble in water. |
| Formel vikt | 85.11 |
| Procent renhet | 98% |
RUO – Research Use Only
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.