missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ DT-9030 Multifunction AC/DC Voltage Tester
Work safely around electricity
Brand: Digi-Sense™ 20250-59
Additional Details : Weight : 0.35000kg
Includes: Two AAA batteries
Description
- Test power outlets and switches for correct circuit wiring before resuming power
- Large, easy-to-read LCD with backlight and bar graph display
- Stop phantom voltage from interfering with your readings
- Work in poorly lit or tight areas with built-in flashlight
- Rugged—IP64 housing with CAT III-1000 V / CAT IV-600 V safety rating
Services
2 Years
Specifications
Electrical Tester | |
9.4375 in. | |
6, 12, 24, 50, 120, 230, 400 VAC/DC, 690 VDC | |
CAT III 690 V AC/DC | |
Test power outlets and switches for correct circuit wiring before resuming power | |
4 cm | |
Two AAA batteries | |
Two AAA batteries | |
2 Years | |
7.8 cm |
Power outlets and switches | |
24 cm | |
≤1.0 mA (400 VAC), ≤1.5 mA (690 VDC) | |
2000-count LCD, with analog bar graph and backlight | |
1.5625 in. | |
50/60 Hz | |
AC/DC voltage, low impedance voltage, continuity testing, full-range polarity detection for DC circuits, and rotary field indication to effectively measure phase rotation direction of motors. | |
−10° to +50°C | |
3.0625 in. |