missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Digital QuadMag Genie
A powerful multi-position magnetic stirrer designed for high speed applications.
13780.00 SEK
Specifications
Speed | 250 to 1300 rpm |
---|---|
Stirring Positions | 4 |
Capacity | 2 L/position |
Display | LCD |
Voltage | 230 V |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16607672
|
Scientific Industries
SI-5256 |
EU |
13780.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
16617672
|
Scientific Industries
SI-5266 |
British |
13780.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- Provides up to four position stirring
- Powerful magnet and motor offer exceptional magnetic force
- Capable of stirring up to 2 L each position
- Provides even stirring to avoid splashing and improve spin bar control
- Speed dial ranging from 250 - 1300 rpm
Specifications
250 to 1300 rpm | |
2 L/position | |
230 V | |
310 x 305 mm | |
130 mm | |
310 mm | |
305 mm | |
305 x 305 mm | |
305 mm | |
305 mm | |
50 Hz | |
2 Years Parts and Labor | |
Digital Keypad | |
Digital QuadMag Genie is supplied with a non-skid pad for placing under the container to be stirred. | |
Shaded Pole | |
1 to 99 min. or continuous | |
6.6 lb. | |
9 lb. |
4 | |
LCD | |
115 w | |
5.1 in. | |
12.5 in. | |
12 in. | |
12 x 12 in. | |
12 in. | |
12 in. | |
0.5 A | |
CE | |
White, Gray | |
Digital QuadMag Genie | |
ABS/Polycarbonate Thermoplastic Resin | |
Slowly increases speed to avoid splashing and improve spin bar control. | |
Digital 4-position Magnetic Stirrer | |
2.99 kg | |
4.08 kg |