missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Dimethyl oxazole-4,5-dicarboxylate, 99%, Thermo Scientific™
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
The teroxazole has been synthesized from dimethyl oxazole-4,5-dicarboxylate and lithiobenzyl isocyanide.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
The teroxazole has been synthesized from dimethyl oxazole-4,5-dicarboxylate and lithiobenzyl isocyanide.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Dimethyl oxazole-4,5-dicarboxylate |
| Smältpunkt | 74°C to 76°C |
| Kokpunkt | 150°C (12 mmHg) |
| Kvantitet | 10 g |
| Formel vikt | 185.14 |
| Procent renhet | 99% |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?