missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK 6 Digester
Kjeldahl Digestion Units with a 6-position aluminum heating block that offers an excellent thermal homogeneity.
22110.00 SEK - 32130.00 SEK
Specifications
Display | Digital |
---|---|
Hertz | 50/60 Hz |
Voltage | 230 V |
Capacity (Metric) | 6 x 250 mL |
Dimensions (L x W x H) | 130 x 350 x 220 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17134185
|
Velp Scientifica™
F30100400 |
Instrument Only |
22110.00 SEK
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
17184185
|
Velp Scientifica™
S30100400 |
Instrument and Mandatory Accessories |
32130.00 SEK
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
Description
- The DK 6 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperatures.
- The DK 6 Series guarantees accuracy and repeatability. The DK 6 series perform batch digestion of up to 6 samples with 250 mL test tubes - Ø 42 m, reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release.
- The design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.
- DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.
- The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.
- The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
- The bright digital display provides maximum visibility and easy-to-read information.
- The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way.
- Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps.
- Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.
- The inclination of the front panel protects it from chemical spillage at high temperatures.
- DK 6 is a versatile digester suitable for Kjeldahl N/Protein applications and Chemical Oxygen Demand in the environmental industry.
- In order to use the DK 6 for COD (Chemical Oxygen Demand) is necessary to configure it by adding a different support system able to manage all the glass required for the COD analysis for processing 6 samples simultaneously.
- The DK 6 and TMD 6 are the reliable solution for digestion with aqua regia (nitrohydrochloric acid) in order to determine the acid-soluble proportion of metals in sewage sludges, sediments and soils In accordance with official methods (DIN 38414-S7 standard).
- For application where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessories are strongly recommended:
- JP Pump aspirates noxious fumes
- SMS Scrubber neutralizes all the fumes
Specifications
Digital | |
230 V | |
130 x 350 x 220 mm | |
6 |
50/60 Hz | |
6 x 250 mL | |
Stainless Steel, Epoxy Painted with Chemical Resistant Coating | |
450°C |