missing translation for 'onlineSavingsMsg'
Läs mer

Micronova™ Double CornerCleaner™ Tool and Mop Covers

Produktkod. 30680018 Handla allt Micronova Produkter
Change view
Klicka för att se tillgängliga alternativ
Material:
Polyethylene
Smooth Polyester, Polyester Foam
Produkttyp:
Adapter, ACME Threaded Handle Attachment
Mop Cover
Sterilitet:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Material Produkttyp Sterilitet
30680018 Smooth Polyester, Polyester Foam Mop Cover Sterile
30680021 Polyethylene Adapter, ACME Threaded Handle Attachment Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 30680018 Leverantör Micronova™ Leverantörsnummer CCDM6410IR
 Begränsad artikel
Beräknad leverans: 21-12-2026
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

A diamond-shaped adapter that works with an elasticized, knit polyester slip-cover to effectively clean corners, chambers and other flat surfaces in the cleanroom. Adapter is available with stainless steel or plastic frame.

The Micronova Double CornerCleaner™ Tool features a 360° swivel joint that can be locked at 180° for more controlled cleaning. Uniquely designed to easily clean a wide range of flat surfaces in the cleanroom including corners, pass-throughs, BSC's, hoods, chambers and other equipment.

  • Diamond-shaped, corner cleaning tool
  • 360° plastic swivel joints can lock at 180° for more control
  • Designed to easily clean a wide range of flat surfaces in the cleanroom
  • Provides a large cleaning surface: 4 x 10 in. (10 x 25 cm)
  • Available with stainless steel (QD) or plastic (QP) frame adapter
  • Stainless steel QD frame adapter for use with SSU series handles
  • Polypropylene QP frame adapter for use with STA series ACME threaded handles
  • Covers available gamma irradiated, minimum irradiation dose 25 kGy
  • Good Compatibility with standard disinfectants and cleaning solutions
  • Autoclavable

Specifikationer

Mått 25.4 x 10.2 cm (10 x 4 in.)
Produkttyp Mop Cover
Längd (engelska) 10 in.
Sterilitet Sterile
Längd (metrisk) 25.4 cm
Autoklaveringsbar Autoclavable
Bredd (metrisk) 10.2 cm
Bredd (engelska) 4 in.
Motståndskraftig mot Chemicals
Disponibel Reusable
Skötselråd Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
För användning med (applikation) Cleaning and Sanitizing Cleanroom and Controlled Environments
Färgkodad No
Material Smooth Polyester, Polyester Foam
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.