missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying oven

With their maximum working temperature of up to 300 °C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors. They can be used for various applications such as e.g. drying, sterilizing or warm storing.

Brand:  Nabertherm™ TR-452BN

Additional Details : Weight : 230.00000kg

 View more versions of this product

Product Code. 15571122

  • 72241.00 SEK / Each


Estimated Shipment
05-01-2021
Add to basket

Description

Description

  • Tmax: 300°C
Specifications

Specifications

B410
15
450 L
3
1000 x 780 x 1470 mm
300°C
750 x 550 x 1100 mm
Videos
SDS
Documents