Learn More
Applied Biosystems™ DS-33 GeneScan™ Install Kit Dx with GeneScan™ 600 LIZ™ Size Standard v2.0 Dx
GeneScan™ -120 LIZ™ internal Size Standard is developed for use with the Applied Biosystems fluorescence based DNA electrophoresis systems. The use of internal size standard enables automated data analysis and is also essential for achieving high run to run precision in sizing DNA fragments.
Brand: Applied Biosystems™ A25793
Additional Details : Weight : 0.02700kg
Includes: Contents 4 tubes of GeneScan Installation Standard DS-33, 1 tube of GeneScan 600 LIZ size standard v2.0 Dx
Description
The kit also contains a tube of GeneScan 600 LIZ™ size standard v2.0 Dx .Order Info
1 Kit
Specifications
Each kit contains four tubes of GeneScan Installation Standard DS-33 and one tube of GeneScan 600 LIZ size standard v2.0 Dx. Store the kit at -15 to -25°C until ready to use. Upon thawing, store the GeneScan 600 LIZ Size Standard v2.0 tube at 2°C to 8°C. |
|
Tube | |
High | |
LIZ | |
Installation Kit | |
Fast |
Fluorescence | |
3500 Dx Genetic Analyzer | |
Sequencing | |
GeneScan™, LIZ™ | |
Dry Ice |
For research use only