missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ NDA 701 Dumas Nitrogen Analyzer

Velp Scientifica™ NDA 701 Dumas Nitrogen Analyzer able to perform precise nitrogen analysis and protein determination in a flash.

Brand:  Velp Scientifica™ F30800070

Additional Details : Weight : 54.00000kg

Product Code. 13446978

  • 338765.00 SEK / Each


Estimated Shipment
02-07-2020
Add to basket

Description

Description

Exceptional Versatility

  • Preinstalled methods selectable in an instant
  • Controllable from PC with DUMAsoft™ software
  • Powerful, clear and detailed reporting software
  • Data storable in multiple formats for LIMS or PC

High Productivity

  • Flash determination of nitrogen & protein content
  • Automated analysis of preloaded samples (117 positions)
  • Totally unsupervised operation
  • Results produced 24/7/365

High Performance

  • Unmatched LOD, 0.003 mg N
  • RSD less than 0.5% with EDTA standard
  • Conforms to Good Laboratory Practice standard
  • Leak tests (zone or total) ensure optimum performance

Economical Operation

  • LoGas™ TCD with no reference gas required
  • Exceptionally low cost per analysis
  • Premium quality consumables
  • Low energy consumption
  • Lowest operator costs

Environmentally Friendly

  • Minimum possible waste & residues
  • Optimized life of consumables
  • Incorporates TEMS™ technology

Cloud-Enabled Instrument

  • Effortlessly connect your instrument to the cloud in complete safety
  • Real time monitoring and notification via VELP Ermes Cloud Platform
  • Immediate Software Updates (OTA)
  • Access to your data via PC, smartphone and tablet
  • Create and share reports, track trend and get useful insights
Specifications

Specifications

TCD detector
3/4min.
Nitrogen
50/60 Hz
3/4min.
1400 W
655 mm
up to 1 g
410 mm
510 mm
2bar
230 V
54 kg
Cloud via LAN/Wifii, USB or RS232
Videos
Documents