missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Beaker, heavy-wall (filtering beaker)
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
15,000 mL
150 mL
20,000 mL
2000 mL
250 mL
3000 mL
500 mL
5000 mL
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Heavy-wall (filtering beaker)
- Spout for clean pouring
- Limited use as cooking glass due to reduced thermal shock resistance
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Diameter (Metric) Outer | 135 mm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Filtering; Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 10000, 15000 and 20000 mL without graduation |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'