missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Oil Centrifuge Tubes

Used for the determination of water and sediments in crude oils.

Brand:  DWK Life Sciences 216032413

Additional Details : Weight : 0.42600kg

 View more versions of this product

Product Code. 16610986

  • 2695.00 SEK / Pack of 6

Estimated Shipment: 30-08-2022
to see stock.
Add to basket

Description

Description

  • Markings and graduations are lasered and therefore have excellent resistance to aggressive solvents.
  • Unsurpassed legibility and line uniformity across the entire scale range
  • Complies with USP Type I and ASTM E438, Type I, Class A as well as the specifications of the American Petroleum Institute (API) and the American Society for Testing and Materials (ASTM).
  • Calibrated to contain
  • The closest volumetric measurement tolerance exists compared to competing products.
Specifications

Specifications

100 mL
Borosilicate Glass (3.3)
Non-sterile
37.5 mm
Conical, Long Cone
No
Centrifugation, Separation of Different Particles, Separation of Materials, Petrochemistry
Autoclavable
Yes
Yes
Videos
SDS
Documents
Certificates
Special Offers

Special Offers