missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 300 μL Pipette Tips
These pipette tips fit most popular 300 μL pipettors.
Brand: Labcon™ 1039-800-000-9
Additional Details : Weight : 4.53590kg
Description
- Beveled point
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
300 μL | |
Non-sterile | |
Autoclavable | |
52.1 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Bagged | |
1000 Tips/Bag; 10 Bags/Cs. | |
Single-use | |
Eclipse |
Non-Filtered | |
Natural | |
2.05 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Beveled | |
RT | |
No | |
Polypropylene Resin |