missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 300 μL Pipette Tips

These pipette tips fit most popular 300 μL pipettors.

Brand:  Labcon™ 1039-965-006-9

Additional Details : Weight : 14.06140kg

 View more versions of this product

Product Code. 16623912

  • 740.00 SEK / Pack of 960
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Beveled point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

300 μL
Sterile
Autoclavable
52.1 mm
ATP, RNase/DNase, and Endotoxin-free
E-beam
Beveled
Single-use
No
Polypropylene Resin
Non-filtered
Clear
2.05 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Universal Fit
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers