missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ FlexTop™ 200 μL Graduated Pipette Tips with UltraFine™ Points
These graduated pipette tips boast UltraFine™ points.
266.00 SEK - 900.00 SEK
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 1.95 in. |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16683852
|
Labcon™
1017-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile |
485.00 SEK
Pack of 960 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
16693852
|
Labcon™
1017-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Non-sterile |
288.00 SEK
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16603862
|
Labcon™
1017-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
715.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
|||
16613862
|
Labcon™
1017-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
900.00 SEK
Pack of 960 |
In Stock
Log in to see stock. |
|||
17507786
|
Labcon™
1017-265-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Sterile |
570.00 SEK
Pack of 960 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
17597776
|
Labcon™
1017-250-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Fits most popular 200 μL pipettors
- Low mounting and ejection forces less than 3 kg
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Autoclavable
- Made in USA
Specifications
200 μL | |
Clear | |
1.95 in. | |
Liquid Handling | |
Single-use | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
49.7 mm | |
UltraFine, FlexTop, Extra Long | |
Universal Fit | |
Eclipse |