missing translation for 'onlineSavingsMsg'
Learn More

Merck™ Water Purification Cartridges: 4 x 20 in. Carbon Cartridge

With ion-exchange technology

Brand:  Merck™ CDFC420F2

Additional Details : Weight : 0.01000kg

Product Code. 12048822

  • 5860.00 SEK / Each


Estimated Shipment
17-09-2019
Add to basket

Description

Description

  • Carbon Cartridge
  • Cartridge size: 10 x 50.8cm
Specifications

Specifications

10cm
50.8cm
Laboratory Filtration
10 x 50.8cm
20 x 20 in. (51 x 50.8cm)
51cm
Carbon Cartridge
Carbon
2/Pk.
Videos
Documents