Läs mer
Ethanol 70% Sterile, Ph.Eur., Solveco
Beskrivning
Solveco Ethanol Sterile 70 is a high-quality sterile-filtered ethanol solution with a concentration of 70% by volume, diluted with Water for Injection (WFI). Produced in Sweden, this product is aseptically manufactured in a controlled laminar airflow (LAF) environment, ensuring compliance with current Good Manufacturing Practices (GMP).
- Quality Assurance: Each batch of Solveco Etanol Steril 70 is rigorously tested to meet the stringent quality requirements of the European Pharmacopoeia, including specifications for ethanol content, density, sterility, and particle count.
- Recommended Applications: This ethanol solution is ideal for any application requiring a sterile product, such as cleaning and disinfecting clean rooms, ensuring safe and contamination-free environments.
- Certifications and Traceability: The product is supplied with a batch-specific GMP certificate and analysis certificate, ensuring full traceability of the raw materials used in production. Additionally, batches can be dedicated specifically for customer needs, offering tailored solutions.
- Enhanced Disinfection: To optimize disinfection results, Solveco Etanol Steril 70 can be conveniently combined with a sterile trigger spray (art 1117) or sterile spray nozzle (art 1126), providing an efficient and effective solution for all sterilization requirements.
Solveco Etanol Steril 70 is essential for maintaining sterile conditions and effective disinfection in laboratory and healthcare environments, making it a reliable choice for a wide range of applications.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Ethyl Alcohol |
| Kvantitet | 0.5 L |
| Förpackning | HDPE Bottle |
| Kokpunkt | 78°C |
| Procent renhet | 70% |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.