missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Evoke S2 Shoe
Anatomically designed for a superior fit, the Evoke is a shoe that's been designed for long days in and out of truck cabs, building sites, warehouses - wherever your work takes you.
1203.10 SEK
Specifications
Closure Type | Laces |
---|---|
Color | Black, Gray |
Liner Material | Hydro-Tec Antibacterial |
Material | Nubuck |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17552536
|
Emma Safety Footwear
MM74054736 |
36 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17562536
|
Emma Safety Footwear
MM74054737 |
37 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17572536
|
Emma Safety Footwear
MM74054738 |
38 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17582536
|
Emma Safety Footwear
MM74054739 |
39 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17592536
|
Emma Safety Footwear
MM74054740 |
40 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17502546
|
Emma Safety Footwear
MM74054741 |
41 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17512546
|
Emma Safety Footwear
MM74054742 |
42 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17522546
|
Emma Safety Footwear
MM74054743 |
43 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17532546
|
Emma Safety Footwear
MM74054744 |
44 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17542546
|
Emma Safety Footwear
MM74054745 |
45 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17552546
|
Emma Safety Footwear
MM74054746 |
46 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17562546
|
Emma Safety Footwear
MM74054747 |
47 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17572546
|
Emma Safety Footwear
MM74054748 |
48 |
1203.10 SEK
1 pair |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- S2-Safety shoe for wet working conditions
- Metal Free
- The energy returning Evoke. Anatomically designed for a superior fit, the Evoke is a shoe that's been designed for long days in and out of truck cabs, building sites, warehouses - wherever your work takes you.
- The shoe's tongue has been ingeniously designed to prevent moisture and dirt entering.
- Comfortable, supportive with energy returning soles, the Evoke's a low version of the Everon.
- Industries:
- Logistics & transport
Specifications
Laces | |
Hydro-Tec Antibacterial | |
No | |
Standard Width |
Black, Gray | |
Nubuck | |
ISO 20345:2011 | |
S2 |