missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ EXECUTIVE ELEGIO S3 Shoes
Honeywell™ EXECUTIVE ELEGIO S3 Shoes are an elegent and innovative professional safety shoe that is designed to provide a high level of protection.
Brand: Honeywell™ 6543016-43/7
Additional Details : Weight : 1.24800kg
Description
- Water resistant leather upper provides great resistance and flexibility
- Exclusive and dedicated last provides comfort and perfect fit
- A unique elegant design looks like an elegant city shoe
- Leather insole and lining provides great breathability and hygiene
- Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
- Upper: Black derby, Smooth full grain leather
- Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
- Insole: Perforated leather, with heel shock absorber
- Outsole: Cemented monodensity PU. Marked heel and SRC performances
- SCR Certified
- CI
Specifications
EN ISO 20345:2011 and SRC certified | |
Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic | |
43 |
Black | |
Leather | |
Polyurethane |