missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Extended Cuff Nitrile Gloves

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

Brand:  Fisherbrand™


Additional Details : Weight : 0.60300kg

 View more versions of this product

Product Code. 15692357

  • 201.00 SEK / Pack of 50

In stock, ready to ship: 14
In stock, ready to ship within 10 to 12 days: 82
Add to basket

Description

Description

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Exam Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

Extra-thick 6mil formulation provides exceptional durability and added protection.
  • Powder-free
  • Fully textured finish for a superior wet or dry grip
  • Ambidextrous and nonsterile with beaded cuff
  • Tested for use with chemotherapy drug exposure
  • Length: 12 in. (30.5cm)
  • Thickness: 6mil (palm), 7mil (finger), 4.5mil (cuff)
  • Teal
Specifications

Specifications

Teal
X-Large
12 in.
ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, FDA 510(k), Tested for use with chemotherapy drugs
6 mil
Nitrile
Powder Free
30.5 cm
Yes
0.15 mm
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers