missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Faithful Spruce Green Color 65% Polyester/35% Cotton Lab Coats
Click to view available options
Size (Metric) Chest:
92cm
116cm
Description
This 105cm long men's coat is manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality. Concealed stud front. One breast pocket. Two lower patch pockets. Centre back vent for ease of movement. Material 65% polyester/35% cotton 245g/m&superscript_2;. Not CE marked.
Specifications
Type | Lab Coat |
Size (Metric) Chest | 116cm |
For Use With (Application) | Used for general laboratory safety |
Includes | One breast pocket, two lower patch pockets, centre back vent |
Weight (Metric) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'