Learn More
Sperian™ Honeywell™ FFP2 NRD Disposable Respirators
Highly comfortable and ergonomically designed single-use respirators with no restriction with regard to use. Sperian™ Honeywell™ FFP2 NRD Respirators leverage the Willtech™ soft seal technology for an improved fit and exceptional comfort.
Brand: Sperian™ 1005611
Additional Details : Weight : 0.27000kg
Description
- Rigid shell so shape is maintained even in moist and heavy loading environments
- Hypoallergenic flange seal with absorption properties
- Preformed and colored nose bridge to save time
- Large internal volume to easily communicate and breathe
- Twin elastic straps, ultra flexible and resistant, stapled outside of the filtering area
- No latex, no silicone, no PVC
- Protection and wearer acceptance guaranteed during periods of extended use
Specifications
Single-use | |
Medium | |
Without valve For Single use | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire | |
Fluid | |
8 g |
Filtering Half Mask for Single Use | |
Textile, Mining, Construction, Iron and Steel industries, Car Body Preparation Industry, Woodworking. | |
Yes | |
FFP2D | |
20/Pk. | |
Yes |