missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite 1000mL Bottles

Product Code. 16250921
Click to view available options
Description:
Fiberlite 1000 mL bottle system, PC
Fiberlite 1000 mL bottle system, PPCO
Pad for Thermo Scientific™ 1000 mL Fiberlite Bottle
Replacement O-ring for Fiberlite 1000 mL bottle
Tool for Thermo Scientific™ 1000 mL Fiberlite Bottle
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Features

  • PPCO & PC
  • Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
  • Certifications USP Class VI - Non-Cytotoxic
  • Max speeds match rotors
  • Ergonomic speed handle design allows much easier bottle handling and removal

Description

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Description Pad for Thermo Scientific™ 1000 mL Fiberlite Bottle
Certifications/Compliance USP Class VI Non-Cytotoxic
Product Type Friction Pad
For Use With (Equipment) Fiberlite 1000 mL Bottle
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'