missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Crucible, 30 mL
Crucibles are marked with an individual number and allow a distinct sample.
1575.00 SEK - 2180.00 SEK
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16833006
|
ROBU VitraPOR™
20301 |
1 |
1575.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16823006
|
ROBU VitraPOR™
20300 |
0 |
1575.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16843006
|
ROBU VitraPOR™
20302 |
2 |
1575.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16883006
|
ROBU VitraPOR™
2030C |
Coarse |
1575.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16893006
|
ROBU VitraPOR™
2030F |
Fine |
2180.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- For analytical filtration in laboratory
- Suitable glass adapters and rubber sleeves are available
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
30 mL |