missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc with 10.5 mm Bore, Ground Cylindrical
Filter Disc for use with gas distribution tubes and washing bottle heads.
655.00 SEK - 790.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
Includes | Bore, Ø 10.5 mm |
Thickness (Metric) | 3.5 ± 0.8 mm |
Diameter (Metric) Membrane | 30 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16872896
|
ROBU VitraPOR™
17023 |
3 |
655.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16892896
|
ROBU VitraPOR™
17029 |
00 |
655.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16852896
|
ROBU VitraPOR™
17021 |
1 |
655.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16882896
|
ROBU VitraPOR™
17024 |
4 |
790.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16842896
|
ROBU VitraPOR™
17020 |
0 |
655.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16862896
|
ROBU VitraPOR™
17022 |
2 |
655.00 SEK
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
Bore, Ø 10.5 mm | |
30 mm |
Non-sterile | |
3.5 ± 0.8 mm |