missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc with 8.5 mm Bore, Ground Cylindrical
Filter Disc for use with gas distribution tubes and washing bottle heads.
590.00 SEK - 695.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
Includes | Bore, Ø 8.5 mm |
Thickness (Metric) | 3.0 ± 0.5 mm |
Diameter (Metric) Membrane | 23 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16892886
|
ROBU VitraPOR™
17001 |
1 |
590.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16802896
|
ROBU VitraPOR™
17002 |
2 |
590.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16812896
|
ROBU VitraPOR™
17003 |
3 |
590.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16832896
|
ROBU VitraPOR™
17009 |
00 |
590.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16882886
|
ROBU VitraPOR™
17000 |
0 |
590.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16822896
|
ROBU VitraPOR™
17004 |
4 |
695.00 SEK
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
Bore, Ø 8.5 mm | |
23 mm |
Non-sterile | |
3.0 ± 0.5 mm |