missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 10 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
725.00 SEK - 1855.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 2.0 ± 0.2 mm |
Diameter (Metric) Membrane | 10 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16872806
|
ROBU VitraPOR™
16103 |
3 |
725.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16842806
|
ROBU VitraPOR™
16100 |
0 |
725.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16882806
|
ROBU VitraPOR™
16104 |
4 |
830.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16802816
|
ROBU VitraPOR™
16109 |
00 |
725.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16862806
|
ROBU VitraPOR™
16102 |
2 |
725.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16852806
|
ROBU VitraPOR™
16101 |
1 |
725.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16892806
|
ROBU VitraPOR™
16105 |
5 |
1855.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16812816
|
ROBU VitraPOR™
1610F |
Fine |
925.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
10 mm |
Non-sterile | |
2.0 ± 0.2 mm |