missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 100 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
1345.00 SEK - 2090.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 6.8 ± 0.2 mm |
Diameter (Metric) Membrane | 100 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16822816
|
ROBU VitraPOR™
16115 |
5 |
2090.00 SEK
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16832816
|
ROBU VitraPOR™
1611F |
Fine |
1345.00 SEK
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
100 mm |
Non-sterile | |
6.8 ± 0.2 mm |