missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 130 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
1805.00 SEK - 2510.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 8.0 ± 0.2 mm |
Diameter (Metric) Membrane | 130 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16893196
|
ROBU VitraPOR™
61300 |
0 |
1805.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16803206
|
ROBU VitraPOR™
61301 |
1 |
1805.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16813206
|
ROBU VitraPOR™
61302 |
2 |
1805.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16823206
|
ROBU VitraPOR™
61303 |
3 |
1805.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16833206
|
ROBU VitraPOR™
61304 |
4 |
2165.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16843206
|
ROBU VitraPOR™
6130F |
Fine |
2510.00 SEK
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
130 mm |
Non-sterile | |
8.0 ± 0.2 mm |