missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 150 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
2405.00 SEK - 3355.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 8.5 ± 0.5 mm |
Diameter (Metric) Membrane | 150 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16813216
|
ROBU VitraPOR™
61500 |
0 |
2405.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
16823216
|
ROBU VitraPOR™
61501 |
1 |
2405.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
16833216
|
ROBU VitraPOR™
61502 |
2 |
2405.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
16843216
|
ROBU VitraPOR™
61503 |
3 |
2405.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
16853216
|
ROBU VitraPOR™
61504 |
4 |
2895.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
16863216
|
ROBU VitraPOR™
6150F |
Fine |
3355.00 SEK
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
150 mm |
Non-sterile | |
8.5 ± 0.5 mm |