missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 20 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
785.00 SEK - 1905.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 2.5 ± 0.2 mm |
Diameter (Metric) Membrane | 20 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16892816
|
ROBU VitraPOR™
16203 |
3 |
785.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16862816
|
ROBU VitraPOR™
16200 |
0 |
785.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16882816
|
ROBU VitraPOR™
16202 |
2 |
785.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16822826
|
ROBU VitraPOR™
16209 |
00 |
785.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16802826
|
ROBU VitraPOR™
16204 |
4 |
865.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16872816
|
ROBU VitraPOR™
16201 |
1 |
785.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16812826
|
ROBU VitraPOR™
16205 |
5 |
1905.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16832826
|
ROBU VitraPOR™
1620F |
Fine |
965.00 SEK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
20 mm |
Non-sterile | |
2.5 ± 0.2 mm |