missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 220 mm

The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.

7050.00 SEK - 8365.00 SEK

Specifications

Material Borosilicate Glass 3.3
Sterility Non-sterile
Thickness (Metric) 15.0 ± 0.5 mm
Diameter (Metric) Membrane 220 mm
View More Specs

Products 5
Product Code Brand Porosity Price Quantity & Availability  
Product Code Brand Porosity Price Quantity & Availability  
16863246
View Documents Promotion Details
ROBU VitraPOR™
62200
0
7050.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-10-2023
to see stock.
Add to basket
 
16873246
View Documents Promotion Details
ROBU VitraPOR™
62201
1
7050.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-10-2023
to see stock.
Add to basket
 
16883246
View Documents Promotion Details
ROBU VitraPOR™
62202
2
7050.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-10-2023
to see stock.
Add to basket
 
16893246
View Documents Promotion Details
ROBU VitraPOR™
62203
3
7050.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-10-2023
to see stock.
Add to basket
 
16803256
View Documents Promotion Details
ROBU VitraPOR™
62204
4
8365.00 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-10-2023
to see stock.
Add to basket
 
Description

Description

  • Highly resistant to most chemicals and temperatures up to 500°C
  • The biplane version may be required in specific installation circumstances
Specifications

Specifications

Borosilicate Glass 3.3
Non-sterile
15.0 ± 0.5 mm
220 mm
Videos
SDS
Documents

Documents

Product Certifications