missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 260 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
9815.00 SEK - 11780.00 SEK
Specifications
Material | Borosilicate Glass 3.3 |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 18.0 mm ± 0.5 mm |
Diameter (Metric) Membrane | 260 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16863266
|
ROBU VitraPOR™
62600 |
0 |
9815.00 SEK
Each |
Log in to see stock. |
16873266
|
ROBU VitraPOR™
62601 |
1 |
9815.00 SEK
Each |
Log in to see stock. |
16883266
|
ROBU VitraPOR™
62602 |
2 |
9815.00 SEK
Each |
Log in to see stock. |
16893266
|
ROBU VitraPOR™
62603 |
3 |
9815.00 SEK
Each |
Log in to see stock. |
16803276
|
ROBU VitraPOR™
62604 |
4 |
11780.00 SEK
Each |
Log in to see stock. |
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass 3.3 | |
1 Ea. | |
260 mm |
Non-sterile | |
18.0 mm ± 0.5 mm |