missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 270 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
11840.00 SEK - 14200.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 18.0 mm ± 0.5 mm |
Diameter (Metric) Membrane | 270 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16813276
|
ROBU VitraPOR™
62700 |
0 |
11840.00 SEK
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
16823276
|
ROBU VitraPOR™
62701 |
1 |
11840.00 SEK
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
16833276
|
ROBU VitraPOR™
62702 |
2 |
11840.00 SEK
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
16843276
|
ROBU VitraPOR™
62703 |
3 |
11840.00 SEK
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
16853276
|
ROBU VitraPOR™
62704 |
4 |
14200.00 SEK
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
270 mm |
Non-sterile | |
18.0 mm ± 0.5 mm |