missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 50 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
1280.00 SEK - 3510.00 SEK
Specifications
Material | Borosilicate Glass 3.3 |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.8 ± 0.2 mm |
Diameter (Metric) Membrane | 50 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16822856
|
ROBU VitraPOR™
16504 |
4 |
1435.00 SEK
Pack of 10 |
Log in to see stock. |
16802856
|
ROBU VitraPOR™
16502 |
2 |
1280.00 SEK
Pack of 10 |
Log in to see stock. |
16842856
|
ROBU VitraPOR™
16509 |
00 |
1280.00 SEK
Pack of 10 |
Log in to see stock. |
16812856
|
ROBU VitraPOR™
16503 |
3 |
1280.00 SEK
Pack of 10 |
Log in to see stock. |
16882846
|
ROBU VitraPOR™
16500 |
0 |
1280.00 SEK
Pack of 10 |
Log in to see stock. |
16892846
|
ROBU VitraPOR™
16501 |
1 |
1280.00 SEK
Pack of 10 |
Log in to see stock. |
16832856
|
ROBU VitraPOR™
16505 |
5 |
3510.00 SEK
Pack of 10 |
Log in to see stock. |
16852856
|
ROBU VitraPOR™
1650F |
Fine |
1635.00 SEK
Pack of 10 |
Log in to see stock. |
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass 3.3 | |
10/Pk. | |
50 mm |
Non-sterile | |
3.8 ± 0.2 mm |