missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 60 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
1320.00 SEK - 3665.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Thickness (Metric) | 4.0 ± 0.2 mm |
Diameter (Metric) Membrane | 60 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16882856
|
ROBU VitraPOR™
16602 |
2 |
1320.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16862856
|
ROBU VitraPOR™
16600 |
0 |
1320.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16802866
|
ROBU VitraPOR™
16604 |
4 |
1565.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16822866
|
ROBU VitraPOR™
16609 |
00 |
1320.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16892856
|
ROBU VitraPOR™
16603 |
3 |
1320.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16872856
|
ROBU VitraPOR™
16601 |
1 |
1320.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16812866
|
ROBU VitraPOR™
16605 |
5 |
3665.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16832866
|
ROBU VitraPOR™
1660F |
Fine |
1755.00 SEK
Pack of 5 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
5/Pk. | |
60 mm |
Non-sterile | |
4.0 ± 0.2 mm |