missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 90 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
2985.00 SEK - 6650.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
Thickness (Metric) | 5.5 ± 0.2 mm |
Diameter (Metric) Membrane | 90 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16802886
|
ROBU VitraPOR™
16900 |
0 |
2985.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16822886
|
ROBU VitraPOR™
16902 |
2 |
2985.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16842886
|
ROBU VitraPOR™
16904 |
4 |
3545.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16812886
|
ROBU VitraPOR™
16901 |
1 |
2985.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16832886
|
ROBU VitraPOR™
16903 |
3 |
2985.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16862886
|
ROBU VitraPOR™
16909 |
00 |
2985.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16852886
|
ROBU VitraPOR™
16905 |
5 |
6650.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16872886
|
ROBU VitraPOR™
1690F |
Fine |
4010.00 SEK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
Non-sterile | |
5.5 ± 0.2 mm | |
90 mm |