missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 130 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
1290.00 SEK - 1855.00 SEK
Specifications
Material | Borosilicate Glass 3.3 |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 10.0 ± 2.2 mm |
Diameter (Metric) Membrane | 130 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16843106
|
ROBU VitraPOR™
51301 |
1 |
1290.00 SEK
Each |
Log in to see stock. |
16853106
|
ROBU VitraPOR™
51302 |
2 |
1290.00 SEK
Each |
Log in to see stock. |
16863106
|
ROBU VitraPOR™
51303 |
3 |
1290.00 SEK
Each |
Log in to see stock. |
16873106
|
ROBU VitraPOR™
51304 |
4 |
1550.00 SEK
Each |
Log in to see stock. |
16883106
|
ROBU VitraPOR™
5130F |
Fine |
1855.00 SEK
Each |
Log in to see stock. |
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass 3.3 | |
1 Ea. | |
130 mm |
Non-sterile | |
10.0 ± 2.2 mm |