missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 180 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
2755.00 SEK - 3965.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 13.0 ± 3.0 mm |
Diameter (Metric) Membrane | 180 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16843126
|
ROBU VitraPOR™
51800 |
0 |
2755.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16853126
|
ROBU VitraPOR™
51801 |
1 |
2755.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16863126
|
ROBU VitraPOR™
51802 |
2 |
2755.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16873126
|
ROBU VitraPOR™
51803 |
3 |
2755.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16883126
|
ROBU VitraPOR™
51804 |
4 |
3305.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16893126
|
ROBU VitraPOR™
5180F |
Fine |
3965.00 SEK
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
180 mm |
Non-sterile | |
13.0 ± 3.0 mm |