missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 190 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
3360.00 SEK - 4840.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 15.0 ± 3.5 mm |
Diameter (Metric) Membrane | 190 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16803136
|
ROBU VitraPOR™
51900 |
0 |
3360.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
16813136
|
ROBU VitraPOR™
51901 |
1 |
3360.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
16823136
|
ROBU VitraPOR™
51902 |
2 |
3360.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
16833136
|
ROBU VitraPOR™
51903 |
3 |
3360.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
16843136
|
ROBU VitraPOR™
51904 |
4 |
4035.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
16853136
|
ROBU VitraPOR™
5190F |
Fine |
4840.00 SEK
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
190 mm |
Non-sterile | |
15.0 ± 3.5 mm |