missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 210 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
5755.00 SEK - 6905.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 19.0 ± 4.0 mm |
Diameter (Metric) Membrane | 210 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16813146
|
ROBU VitraPOR™
52100 |
0 |
5755.00 SEK
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
16823146
|
ROBU VitraPOR™
52101 |
1 |
5755.00 SEK
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
16833146
|
ROBU VitraPOR™
52102 |
2 |
5755.00 SEK
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
16843146
|
ROBU VitraPOR™
52103 |
3 |
5755.00 SEK
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
16853146
|
ROBU VitraPOR™
52104 |
4 |
6905.00 SEK
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
210 mm |
Non-sterile | |
19.0 ± 4.0 mm |