missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 240 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
7515.00 SEK - 9015.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 19.0 ± 4.0 mm |
Diameter (Metric) Membrane | 240 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16853156
|
ROBU VitraPOR™
52400 |
0 |
7515.00 SEK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16863156
|
ROBU VitraPOR™
52402 |
2 |
7515.00 SEK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16873156
|
ROBU VitraPOR™
52403 |
3 |
7515.00 SEK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16883156
|
ROBU VitraPOR™
52404 |
4 |
9015.00 SEK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
240 mm |
Non-sterile | |
19.0 ± 4.0 mm |