missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 90 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
1750.00 SEK - 5410.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Thickness (Metric) | 6.5 ± 1.5 mm |
Diameter (Metric) Membrane | 90 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16822806
|
ROBU VitraPOR™
15909 |
00 |
1750.00 SEK
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
16812806
|
ROBU VitraPOR™
15905 |
5 |
5410.00 SEK
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
12064677
|
ROBU VitraPOR™
15901 |
1 |
1750.00 SEK
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
12014717
|
ROBU VitraPOR™
15900 |
0 |
1750.00 SEK
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
12084767
|
ROBU VitraPOR™
15904 |
4 |
2305.00 SEK
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
12024837
|
ROBU VitraPOR™
15903 |
3 |
1750.00 SEK
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
12029847
|
ROBU VitraPOR™
15902 |
2 |
1750.00 SEK
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16832806
|
ROBU VitraPOR™
1590F |
Fine |
2770.00 SEK
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
5/Pk. | |
90 mm |
Non-sterile | |
6.5 ± 1.5 mm |